• The item cannot be ordered due to missing prices.

Crimping tool for terminal sleeves VDE insulated, for conductor cross-section: 2,5mm2

Article no.: 729405 2,5

Select article variation and quantity

for conductor cross-section (mm2) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 145 mm
for conductor cross-section 0.25 mm2 - 2.5 mm2
Standard DIN EN IEC 60900 / VDE 0682-201
Number of mould cavities 4
Handle Multi-component covering
Material Special tool steel, drop forged, oil-hardened
Surface polished
Type of product Crimping tool

Identification numbers & Classifications

Article number 729405 2,5
EAN / GTIN 4003773071754
Manufacturer number 97 68 145 A

Description

Version:

Body drop forged. Jaws chemically blackened, head bright polished. Notched jaws for crimping terminals to DIN 46228.
Handles with multi-component coverings.
Insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

Downloads & documents

Compare with similar products

This article


Recommendations


Crimping tool for terminal sleeves VDE insulated, for conductor cross-section: 2,5mm<sup>2</sup>

Crimping tool for terminal sleeves VDE insulated, for conductor cross-section: 2,5mm2

Number of mould cavities 4
for conductor cross-section 0.25 mm2 - 2.5 mm2 0.25 mm2 - 2.5 mm2
overall length 145 mm 150 mm
Handle Multi-component covering
Surface polished
Material Special tool steel, drop forged, oil-hardened
Type of product Crimping tool Crimping tool

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart