Version:
Made in the USA.
Uniquely sturdy, versatile, and precise universal tools. Pleasant to use, thanks to the smoothly finished stainless steel body.
Function:
- Snipe nose pliers
- Standard pliers
- Replaceable 154 cm wire cutters
- Replaceable 154 cm hard wire cutters
- Stranded wire cutters
- Electric crimping pliers
- Wire stripping blade
- 420HC blade
- 420HC waved edge blade
- Saw
- Scissors with spring return
- Reamer with eye
- Ruler (8 inches / 19 cm)
- Can opener
- Bottle opener
- Wood rasp / metal file
- Diamond-coated file
- Blade changer
- Large bit holder
- Large screwdriver
- Small screwdriver
A All functionalities can be locked
B Keyring
C Functions accessible from outside
D Single-hand control functions
Application:
An all-purpose tool and “friend in need”, a must-have for every tool cabinet and every toolbox.
The Leatherman Surge is one of our most successful multi-tools – a real powerhouse equipped with our biggest piers jaws and the longest multi-tool blades. User-friendly locks, the unique blade changer and four externally-accessible blades permit quick access to the tools you use most often. The surge is the specialist for the heaviest work.
Supplied with:
Stored in: Nylon bag
Note:
Please comply with the relevant national offensive weapons regulations! Germany - WaffG § 42a Section 1 no. 3 permits the carrying of fixed-blade knives only for trade use, maintenance of traditions or participation in sports.
Suitable BIT KIT can be found under No.
846171.
See No.
588400 ff for suitable spare jigsaw blades with single-cam shank (blade length 83 mm).