This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Rough grinding disc CUBITRON™ II 115X7 mm

Article no.: 560451 115X7
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • recommended approach angle: 20-30
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 80

Product details

Technical Data

Series Cubitron™ II
Grinding media Ceramic grit
Grinding medium code Ceramic
Specification A36Q-BF
Iron, sulphur and chlorine constituents < 0.1 %
Shape description swan necked
Disc thickness 7 mm
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
recommended approach angle 20-30 degrees
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 560451 115X7
Manufacturer number 7100074406

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
dry
 

Description

Version:

  • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
  • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
  • Grinding angle 20° to 30°
  • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

Rough grinding disc with Cubitron™II precision-shaped ceramic grit for stainless steel and steel. Very high metal removal rate and long service life. Low contact pressure for non-tiring working.

Specification:

A36Q-BF.

Downloads & documents

Suitable products

From the same series "Cubitron™ II"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Disc ⌀×disc thickness (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart