• The item cannot be ordered due to missing prices.

Professional plastic drum “Cube” 33N

Article no.: 081113 33N
  • IP Index of Protection: IP 44
  • impact-resistant and splash-proof: Category 2 (K2) to BGI

Product details

Technical Data

IP Index of Protection IP 44
impact-resistant and splash-proof Category 2 (K2) to BGI
Rated power unrolled 3500 (16A) W
Cable class H07RN-F
Cable structure 3G1.5
Material cable Neoprene
Material of body Plastic
Cable length 33 m
Number of sockets 4
Diagnostic system present yes
Power supply Mains-powered
Type of product Cable drum

Identification numbers & Classifications

Article number 081113 33N
EAN / GTIN 4007123637485
Manufacturer number 9201330100

Description

Version:

The cable drums meet the specifications set out in DGUV I 203‑006 (formerly BGI 608).
Plastic cable drum with all-round rollover protection and practical folding handle.

Function:

IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Note:

A suitable holder for attachment to the GARANT roller cabinets and mobile workbenches can be found under 914935 1.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart