• The item cannot be ordered due to missing prices.

Gripp 5/5 front jaw, for type: 100

Article no.: 361141 100

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 100 mm
Jaw height h 20 mm
Height h1 15 mm
Height h2 15 mm
Jaw length l 12 mm
Length l1 9 mm
Length l2 9 mm
suitable for colour code Xpent0; Xpent1-2
Type of product Vice jaws

Identification numbers & Classifications

Article number 361141 100
EAN / GTIN 4045197849175
Manufacturer number 361141 100

Description

Version:

3 mm contact face.
2 clamping steps with a height of 5 mm.

Advantage:

Turning the jaw provides a second clamping step.

Suitable for:

Top jaws No. 361124 - 361127, No. 361133 and No. 361135.
Stepped jaws No 361295 - 361296.

Downloads & documents

Compare with similar products

This article


Recommendations


Gripp 5/5 front jaw, for type: 100

Gripp 5/5 front jaw, for type: 100

Jaw width b 100 mm 125 mm 80 mm 80 mm 125 mm 125 mm 80 mm 80 mm 125 mm 125 mm 80 mm 125 mm 80 mm 125 mm 125 mm 80 mm 80 mm 125 mm 125 mm 80 mm 100 mm 63 mm 100 mm 63 mm 63 mm 100 mm 100 mm 100 mm 63 mm 63 mm 63 mm 63 mm 100 mm 100 mm 63 mm 100 mm 100 mm 63 mm 125 mm 100 mm 80 mm 63 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 63 mm 80 mm 100 mm 125 mm
Jaw height h 20 mm 20 mm 20 mm 25 mm 25 mm 25 mm 25 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 25 mm 20 mm 20 mm 25 mm 25 mm 25 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 40 mm 50 mm 25 mm 20 mm 50 mm 40 mm 25 mm 20 mm 20 mm 20 mm 20 mm
Jaw length l 12 mm 12 mm 12 mm 20 mm 20 mm 19.8 mm 19.8 mm 20 mm 20 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 19.8 mm 20 mm 20 mm 19.8 mm 20 mm 20 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
Height h2 15 mm 17 mm 17 mm 12.5 mm 12.5 mm 17 mm 17 mm 17 mm 17 mm 17 mm 17 mm 17 mm 15 mm 17 mm 14 mm 14 mm 12.5 mm 12.5 mm 15 mm 15 mm 15 mm 15 mm 15 mm 15 mm 17 mm 17 mm
Length l1 9 mm 9 mm 9 mm 6 mm 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm 6 mm 6 mm 6 mm 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm
suitable for colour code Xpent0; Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0 Xpent0; Xpent1-2 Xpent0 Xpent0 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0 Xpent0 Xpent0 Xpent0 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0 Xpent1-2 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent0 TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; Titan 2; NC8; HD-Spanner TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; Titan 2; NC8; High press. vices TC; HiPo; LC; NC8; HD-Allmatic; HD-HOLEX; Titan 2 TC; HiPo; LC; NC8; HD-Allmatic; HD-HOLEX; Titan 2 TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; Titan 2; NC8; High press. vices TC; HiPo; LC; NC8; HD-Allmatic; HD-HOLEX; Titan 2 TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; Titan 2; NC8; High press. vices TC; HiPo; LC; NC8; HD-Allmatic; HD-HOLEX; Titan 2 Xpent0 Xpent0; Xpent1-2 Xpent0; Xpent1-2 Xpent1-2 NC-HOLEX NC-HOLEX NC-HOLEX NC-HOLEX NC-HOLEX NC-HOLEX
Type of product Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart