{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 75 mm | |
Jaw height h | 26 mm | |
Height h1 | 23 mm | |
Height h2 | 18 mm | |
Jaw length l | 39 mm | |
Length l1 | 3 mm | |
Weight | 0.4 kg | |
suitable for colour code | HOLEX ZS 75 | |
Type of product | Vice jaws |
Article number | 363314 75 | |
EAN / GTIN | 4067263087038 |