• The item cannot be ordered due to missing prices.

Shrink-fit chuck with 4 cooling channel bores, nickel-plated 6 mm

Article no.: 302261 6
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HPC; HPC

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter SK 40 A = 120
Arbor standard ISO 7388-1
Shape ADB
Cooling channel bore lockable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC; HPC
Overhang dimension A 120 mm
External ⌀ D 27 mm
⌀ D2 21 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 302261 6
EAN / GTIN 4062406786205

Description

Version:

  • High-temperature steel.
  • Size 3 -5 for carbide, from size 6 for HSS and carbide.
  • All shanks hard turned (for smooth running!).
  • With RFID / Balluffchip bore.

Premium version: nickel-plated version with 4 pluggable cooling channel bores. Integral tool length adjustment (adjustment track 10 mm).

Application:

For clamping tools with parallel shank to h6 tolerance.
Suitable for inductive, contact and hot-air shrink units.

Supplied with:

4 × M3 nozzle screws.

Optional extras:

Pull studs (PS) No. 308600308800. PS wrenches No. 308820308835, Shrink-fit chuck extensions No. 302410302419. Shrink-fit units, accessories No. 354210354450, balancing screws set No. 309906 size 180.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping range ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart