• The item cannot be ordered due to missing prices.

Marking gauge with flat slide, Scribe reach: 200mm

Article no.: 446152 200
New product

Select article variation and quantity

Scribe reach (mm) Unit price incl. VAT
  • Material: Aluminium
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Graduation/scale 0.05 mm
Scribe reach 200 mm
Material Aluminium
all parts hardened
Width of marking edge 40 mm
Type of product Marking gauge

Identification numbers & Classifications

Article number 446152 200
EAN / GTIN 4067263117827
Manufacturer number 446152 200

Description

Version:

Made of hardened aluminium. Very hard, scratch-resistant surface. Easy-to-read graduations.
Satin surface with cleanly engraved scale.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart