• The item cannot be ordered due to missing prices.

PU OVERTROUSERS SATURN YELLOW Saturn Yellow

Article no.: G09345
  • Fabric composition: polyester
  • Standard: EN ISO 20471
  • Standard/regulation: EN343 Class 3 resistance to water penetration Class 1 breathability

Description

Version:

  • Breathable fabric
  • Polyester with PU coating
  • Overtrousers with elasticated waist
  • Studded ankles
  • 3M retro-reflective tape
  • EN ISO 20471 Class 1 high visibility
  • EN343 Class 3 resistance to water penetration Class 1 breathability

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clothing size UK Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart