Hand tap set, left-hand thread uncoated

Article no.: 130460
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
49 pieces in stock
  • Flank angle: 60
  • Thread standard: DIN 13
  • Taper lead form: A; D; C
  • Shank: Plain shank with h9
  • Through-coolant: no

Description

Version:

Set of three, consisting of taper, second, and plug tap.

Application:

For metric left-hand thread to DIN13.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M-LH Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart