GARANT Master INOX M SlotMachine solid carbide roughing end mill HPC TiAlN

Article no.: 205454
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
77 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: NF
  • Cutting width ae for milling operation: 0.05×D
  • Through-coolant: no

Description

Version:

With a new-type knuckle form profile, optimised for higher feed rates in INOX. Improved cutting edge protection thanks to slight edge honing. Tremendous bending strength due to the use of ultra-fine grain substrate. Number of teeth tailored to performance and process reliability.
Problem-solver for TPC machining. Ideal for automated production as the risk of chip accumulations in the machine is largely prevented.

Advantage:

The tool geometry produces particularly tightly rolled swarf that is discharged via flat chip breaker recesses. As a result, the tool maintains an extremely stable core.

Recommendation:

To ensure reliable working, particularly for full slot milling, use arbors with 4 cooling channel bores.

Note:

hmax: The values stated in the table are maximum values.
aemax = 0.05 × D for TPC machining.

From the same series "Master INOX" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart