Bit for Phillips, 1/4 inch C 6.3 Set of 30 bits

Article no.: 675541
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
2,390 pieces in stock

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapter No. 675000675050.

Application:

For Phillips cross-head screws DIN 3128.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, high strength.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart