{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Manufacturer's designation | SelectorCrimp | |
for conductor cross-section | 0.03 mm2 - 0.56 mm2 | |
overall length | 175 mm | |
Positive barrier available | yes | |
digital display | no | |
Type of product | Crimping tool |
Article number | 729520 0,56 | |
Manufacturer number | R8738 0000 6 | |
Manufacturer/responsible person | Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com |