Mobile compressed air lubrication unit, suitable for container unit: 15/18kg

Article no.: 084000 15/18
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

suitable for container unit (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Internal ⌀ of container 255 mm - 282 mm
Power supply Pneumatic
maximum delivery quantity 600 g/min
maximum lubrication pressure 400 bar
required compressed air pressure 3 bar - 10 bar
suitable for container unit 15 / 18 kg
Type of product Lubrication device

Identification numbers & Classifications

Article number 084000 15/18
EAN / GTIN 4024937410790
Manufacturer number 41079

Description

Version:

Mobile compressed air lubrication unit with trolley for economic and reliable delivery of long-term greases. High delivery quantity, due to transmission ratio 1: 55, together with large diameter suction port and security lubrication hose. Suitable for oils and greases up to consistency class 2, including bio-greases (general-purpose greases).

Supplied with:

Grease follower cover, steel dust protection cover, high-pressure grease guns and 4m hose.

Note:

The lubrication system is self-lubricating and requires no additional pipe lubricators. The use of a pressure reducer with water separator is recommended.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart