This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

TOHX 090202 right-hand, W30, Type: BK6425

Article no.: 268873 BK6425

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TOHX 090202 R
Corner radius 0.2 mm
Grade BK6425
Tool material Carbide
Main application P
Secondary application M
Cutting conditions slightly interrupted
Rake 6 degrees
Cutting depth ap 0.5 mm - 1.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 m/min - 300 m/min
Cutting speed vc secondary application 120 m/min - 180 m/min
Number of changes/inserts 3
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268873 BK6425
Manufacturer number W30 14360.026425

Application Table

continuous
 
irregular
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart