This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Soft-Pad set 20-piece soft, 115×140×5 mm, Grit: 60

Article no.: 557528 60

Select article variation and quantity

Grit Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grit 60
Grit designation medium
Colour orange
Degree of hardness soft
Width 115 mm
Height 5 mm
Length 140 mm
Number of coated surfaces 1
Number of sponges, pads 24
Type of product Abrasive sanding sponge

Identification numbers & Classifications

Article number 557528 60
Manufacturer number 557528 60

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Soft pad with foam structure for pressure distribution. Coated on 1 side with aluminium oxide grit (A).

Advantage:

  • Quickly find the right grit, for more reliability in the grinding process due to the characteristic colour coding system.
  • Resilient, no formation of kinks or folds.
  • All sponges also suitable for wet grinding.
  • Low tendency to clog, can be washed out.

Application:

Finish grinding of contours, edges, and at inaccessible places, e.g. Cleaning and preparation for painting. For wet and dry grinding.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart