Lithium ion battery

Article no.: 492918
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 3.7 V
Type of product Cordless

Identification numbers & Classifications

Article number 492918
EAN / GTIN 4045197816030

Description

Suitable for:

Video endoscopes No. 492921; 492923 size F1100.

Downloads & documents

Services & product advisors

You might also be interested in

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart