DNGA 110404 G

Article no.: 255439 G
plus VAT at the current rate Prices plus delivery costs
on request
In stock
68 pieces in stock

Product details

Technical Data

ISO code indexable insert DNGA 110404
Corner radius 0.4 mm
Grade BU7220
Tool material CBN
Cutting conditions continuous; heavily interrupted; slightly interrupted
Cutting edge version G
Cutting depth ap 0.05 mm - 0.2 mm
Feed f 0.05 mm/rev. - 0.15 mm/rev.
Cutting speed vc main application 90 m/min - 140 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 255439 G
EAN / GTIN 4045197895264

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
continuous
 
irregular
 
interrupted
 
dry
 

Description

Version:

Fitted with 2 cutters.

Description:

New type of CBN with a balanced combination wear-resistance and tensile strength for general-purpose use in hardened steel up to 67 HRC in combination with a special constitution. For use both in continuous cutting and also in slightly interrupted and heavily interrupted cutting.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart