Protractor w. locking srew, ss. 200 x 300mm

Article no.: 0412204
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Protractor

Identification & Classification

Article number 0412204
EAN / GTIN 4029713209681
Manufacturer number 0412204
L-Number L40510 1526
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Locking screw
  • Stainless steel
  • Factory standard
  • 0 - 180°
  • High precision, laser graduated degree scale

Description:

Protractor w. locking srew, ss. 200 x 300mm

Feature:

  • Material: Stainless steel
  • Blade length (mm): 300

Standard:

Factory standard

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart