HCT – Hoffmann Group Connected Tools Platform

The Hoffmann Group Connected Tools Platform (HCT)

Optimise processes with Bluetooth®-enabled tools

Do you still write your measurement data on a piece of paper and put it in a folder or do you manually type measurement data into the computer?
The open HCT platform makes this a thing of the past! HCT uses state-of-the-art Bluetooth®-enabled tools and innovative apps to automatically transfer measurement data to smartphones, tablets and computers, meaning you can work faster, more effectively, and more accurately than before. Discover Hoffmann Group Connected Tools today!

Here’s how it works:

Measurement data is precisely collected and stored with the Bluetooth®-enabled tools. The measurement data can then be transferred to a computer, tablet or smartphone wirelessly. Save valuable time when transferring, checking and recording your measurement data thanks to the very straightforward application.
If you want to make your production processes even more efficient, you can add a number of useful functions to your HCT tools with our HCT apps.


HCT revolutionises your measurement processes

Save time thanks to simple documentation

Precise.

Save time thanks to simple documentation: at the push of a button, the measuring result is transmitted directly to your PC application (such as Excel or Word) or to the app. From there you can export the test report directly to your database.

Greater freedom of movement

Simple.

Greater freedom of movement: Bluetooth® technology eliminates the need for annoying data transmission cables.

Maximum reliability

Accurate.

Transfer data at the push of a button: no read errors or transmission errors.

The right solution for any requirement

Andreas, Head of Work Planning

“I want to make the measurement processes in a production line more efficient and record measured data reliably. I don’t need a full system costing thousands of euros for that. I’m looking for simple software which features worker guidance and the option to automatically transfer all device settings and measuring results to the computer, or for a direct transfer to a CAQ system (using standard protocols and data formats).”

Stefan, Foreman

“I want to keep track of things and organise multiple tool groups quickly and easily from my smartphone. I also want to set up different tools on my smartphone and get all the measurement data on my smartphone, simply and clearly.”

Heinz, Master Measurement Technician

“I want to take a measurement and I have to record it digitally. But I’m not familiar with all this new-fangled stuff. I want to get started right away and take the measurement quickly and easily, the same as usual.”

Verena, Quality Assurance

“I want to send measurement data quickly and easily to different computers without having to reconnect the measuring devices every time. The computer receives several measurement data simultaneously and I can see exactly which measuring device the respective value comes from. If I don't have my hands free or don't want to move the measurement setup by touching the send button, I want to be able to trigger the measurement using a foot switch.”

HCT

HCT apps make your processes better and more efficient

The HCT mobile app and the HCT Windows app allow you to add a host of additional features to your Bluetooth®-enabled tool. This means that processes are integrated into your production flow even more efficiently and your company’s standard of quality greatly improves.

The apps offer you many benefits:

  • Clarity: one app for multiple tool groups.
  • Easy operation: tools can be operated and adjusted via the app.
  • Save time: automatically record the measurement values.
  • Organisation: list and manage your tools via the app in the future.


Bluetooth®-enabled tools (can be used for at least one of the requirements)

Get to know selected HCT products in detail

GARANT electronic torque wrench/rotational angle wrench HCT

Torque tools

GARANT electronic torque wrench/ rotational angle wrench HCT

Offers a wide range of options for storing, digitising and documenting your screw tightening cases. It eliminates the hassle of manually transferring measurement values.

HOLEX electronic torque wrench HCT

Torque tools

HOLEX electronic torque wrench HCT

Not only gives you greater freedom of movement when using it, your measurement values can also be transferred simply and securely.

GARANT Elektronischer Drehmoment-Schraubendreher HCT

Torque tools

GARANT Electronic torque screwdriver HCT

Provides simple and reliable screwing and documentation for screwing applications with low torques where maximum precision is required.

GARANT electronic torque tester HCT 654410

Torque tools

GARANT electronic torque tester HCT

Used for digitally setting and testing torque wrenches and torque screwdrivers. Can unlock HCT torque wrenches.

HCT Smart Dongle & GARANT Footswitch HCT

Data transfer

HCT Smart Dongle,
GARANT Footswitch HCT

These two devices offer you a convenient and efficient way to further optimise and simplify your measurement processes.

GARANT surface roughness ​measuring instrument HCT ST2

Measurement technology

GARANT roughness measuring instrument ST2

Impresses with its smart features and ease of use. Roughness values can be easily acquired on the go, transferred via Bluetooth and reliably recorded.


Compatibility of the HCT products with different applications

  • Compatible with the application
  • Compatibility depends on the respective product from the manufacturer
HIDHCT Smart Dongle & GARANT Foot SwitchHCT mobile appHCT Windows appBrecht V-MUX
“The simple way to get started”“Set it up once and use it on any computer”“The innovative connection to your smartphone/tablet”“The professional QA tool on your computer”“The integrator”
  • Bluetooth connection without additional software
  • Transferable Bluetooth connection without additional software
  • Bluetooth connection to mobile device
  • Bluetooth connection to PC
  • Wireless and wired measuring equipment can be integrated
  • The measured value appears in the active cell
  • The measured value appears in the active cell
  • Measured values can be traced using serial no.
  • Live measured value display with tolerance function
  • Measured values can be traced using serial no.
  • Worker guidance with live measured value display
  • Measured values can be traced using serial no.
  • Numerous leading brands and products can be integrated
Stahlwille electronic torque wrench / rotational angle wrench with plug-in ratchet HCT 655015
Stahlwille electronic torque wrench / rotational angle wrench without plug-in head HCT 655017
GARANT electronic torque wrench/rotational angle wrench HCT 655010
HOLEX electronic torque wrench HCT 655025
GARANT Electronic torque screwdriver HCT 659021
Electronic torque analyser HCT 654410
GARANT digital caliper HCT 412781
GARANT digital caliper HCT with rod type depth gauge 412783
GARANT digital depth gauge HCT 418685
GARANT digital dial indicator HCT 434336
HCT digital dial indicator 0.001 mm reading 434342
Digital workshop caliper HCT IP67 with measuring tips 415371
HOLEX digital caliper HCT 412790
HOLEX digital caliper HCT with rod type depth gauge 412792
HOLEX digital depth gauge HCT 418743
HOLEX digital dial indicator HCT 434008
GARANT surface roughness measuring instrument ST2 499021
GARANT surface roughness measuring instrument ST2 with printer 499022
GARANT digital outside micrometer HCT 421575
Allmatic 5-axis vice TeleSense 125CONNECT 361270 125CONNECT
Allmatic NC high-pressure vice TitanSense 361303
Allmatic PocketSense 70 358777
Tesa
Mitutoyo
Bowers
Sylvac

Customer story: EVUM Motors drives the digitalisation of their quality management with HCT

"In quality management, we use the Bluetooth-capable GARANT torque/rotational angle wrenches HCT from the Hoffmann Group. These offer us outstanding functions, at an unbeatable price-performance ratio." says Gregor Fischer, production planner at electric commercial vehicle manufacturer EVUM Motors.

Learn more

The Hoffmann Group is promoting digitalisation in the tooling sector through Hoffmann Group Connected Tools (HCT). The group received the German Innovation Award 2021 for the open HCT platform.

German Innovation Award GARANT

Looking for advice about HCT?

Contact our HCT experts at any time. We would be happy to advise you on any questions you may have about Hoffmann Group Connected Tools.

Contact via e-mail

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart