Abrasive flap discs by GARANT and HOLEX

The extensive range of high-performance discs offers a suitable solution for every grinding application

Abrasive flap discs with improved ergonomics, optimised material removal rate and long life to suit every budget. Here it's all about overall material removal and tool life. Convince yourself of the advantages of the latest generation of GARANT and HOLEX abrasive flap discs. The choice is yours: you are sure to find the right product In our extensive range of high-performance discs.


To the abrasive flap discs

Long Life

  • Closely spaced flap strips for maximum tool life.
  • Application: General purpose abrasive disc operations, surface abrasion, material removal and edge smoothing.

Overall material removal

Material removal / time

Speed

  • Flat flap strip arrangement for high metal removal rate and long tool life.
  • Application: Precise chamfering, edge smoothing and surface abrasion.

Overall material removal

Material removal / time

Speed +

  • Optimised flap strip arrangement, for effectiveness similar to a fibre disc with highly aggressive characteristics.
  • Application: Edge smoothing, material removal.

Overall material removal

Material removal / time

GARANT Long Life flap disc impresses in practical testing at KUKA:

“The new GARANT long life abrasive flap discs are of excellent quality and last considerably longer than the discs we’ve used so far. It took only one test to fully convince me!”

Andreas Rotunno, head of equipment construction and metalworking, KUKA AG

To the customer story


GARANT & HOLEX abrasive flap discs in action

Information on material suitability

You can now easily and quickly find information on material suitability on the labels of the latest generation of abrasive flap discs.

The colour coding system will show you at a glance which disc is optimised for which material.

  • Material suitability uni / steel (green)
  • Material suitability INOX (blue)
  • Material suitability non-ferrous metals (yellow)

Contact us

Would you like to place an order or request a quotation?
We look forward to your call.

To contact us

Your specialist for grinding and cutting technology

Discover our featured products and services now.
Learn more


GARANT Master Uni cutting discs

GARANT Master Uni cutting & rough grinding discs

The self-sharpening ceramic grain (CER) and the newly developed high-performance bonding system enable a significantly increased grinding performance.

GARANT Trennscheiben

GARANT high-performance cutting discs

Top productivity and fast cutting on steel and stainless steel.

Find out more about GARANT and HOLEX abrasive flap discs in our brochure.To the brochure >

To the brochure

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart