Prekės Nr.: 250603

eco QT clamp toolholder left 20/15 mm GARANT

Prekinis ženklas: GARANT
Standard DIN ISO 5610
Through-coolant yes

eco QT clamp toolholder left 20/15 mm GARANT

Vieneto kaina
nuo 
351,90 €

Produkto aprašas

Version:

With internal coolant feed right to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and higher process reliability.

Advantage:

Combine the advantages of Garant eco and tool-less insert changing.
Release the stop at the push of a button − change the insert − press the clamp to secure it.
A simple and convenient way to reduce non-productive times.
Consistent clamping force, high interchange accuracy, maintenance-free.

Note:

Coolant transfer only in conjunction with GARANT eco-system toolholders No.317900 − 319886.
loading spinner image
loading spinner image

Dalintis šiuo produktu

arba kopijuoti šią nuorodą

Į prekių krepšelį