• The item cannot be ordered due to missing prices.

Torus milling head HPC, HB7820, ⌀ D h10 / R: 10/0,5mm

Article no.: 210255 10/0,5

Select article variation and quantity

⌀ D h10 / R (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Number of cutting edges Z: 3
  • Helix angle: 42

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
Milling head ⌀ D 10 mm
Grade HB7820
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Number of cutting edges Z 3
Helix angle 42 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Machining strategy HPC
Through-coolant yes
Arbor size 10 mm
Head length l 13 mm
Flute length L2 7.5 mm
Corner radius 0.5 mm
Feed fz for slot milling in short-chipping aluminium 0.09 mm
Feed fz for side milling in short-chipping aluminium 0.12 mm
Shank type GARANT TopCut
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 210255 10/0,5
EAN / GTIN 4045197606877
Manufacturer number 210255 10/0,5

Application Table

Alu plastics
N
580
Aluminium (short chipping)
N
550
Alu > 10% Si
N
400
CuZn
N
350
wet maximum
 
wet minimum
 
Air
 

Description

Note:

Standard application values for slots milled from solid at ap max≤ 0.5×D.

Downloads & documents

From the same series "TopCut" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart