Solid carbide HPC drill, plain shank DIN 6535 HB DLC

Article no.: 122809
112 variants
Note: Flute length LC = L2 + 1.5 × DC.
  • Machining method: drilling into solid material (BVB)
  • Machining strategy: HPC
  • Tolerance of cutter diameter: tolerance class ISO
  • Holder type: plain shank
  • Interface: joint 1
  • Interface position: on the machine
  • Tool material: solid carbide
  • Coating: DLC
  • Through-coolant: yes, with 25 bar
  • Cooling lubricant: yes
  • Cutting direction: right-hand cutting
  • Tolerance Class: h7
  • Tolerance class ISO: h7
  • Standard: Werksnorm
  • Number of teeth: 2
  • Twist direction: right-hand
  • Helix angle, min.: 15 degrees
  • Version (×D): 8×D
  • Product designation (type): W
  • Shank type: HB
  • Angle, 1st step: 135 degrees
  • Colour ring: yellow
  • Content: single part
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart