{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Part described | whole article | |
| Coating | galvanised | |
| Number of storage levels | 3 | |
| Width of storage shelf | 1,500 mm | |
| Depth of storage shelf | 400 mm | |
| Type of stile | T-Profil | |
| Height of stile | 65 mm | |
| Material | sheet metal | |
| Type of product | wide-span racking | |
| Height adjustment interval | 25 mm | |
| Shelf load max. | 400 kg | |
| Bay load max. | 1,200 kg | |
| Delivery | completely in individual parts | |
| Type of installation | plug-in system | |
| Rack access | double-sided | |
| Rack installation | basic rack | |
| Nominal width | 1,500 mm | |
| Nominal depth | 400 mm | |
| Nominal height | 2,000 mm | |
| External dimension width | 1,560 mm | |
| External dimension depth | 436 mm | |
| External dimension height | 2,000 mm |
| Article number | 990700 2000/1500 | |
| EAN / GTIN | 4004514200006 | |
| Manufacturer number | 15500 | |
| Manufacturer/responsible person | Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 Sundern, Germany, www.schulte-lagertechnik.com |