Magnetic frame Set of 10, Colour: GREEN

Article no.: 974620 GREEN
Price per 1 Piece (INR 10212.40 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 10 pcs.
Manufacturer’s designation Magnetrahmen Set 10-teilig
Colour green; transparent
Max. size DIN A4
Type of product marking docket
Content 10 pcs.
Characteristics for use in landscape and portrait view; magnetic; matting
Content set

Identification & Classification

Article number 974620 GREEN
EAN / GTIN 2050002086258
Manufacturer/responsible person WEIGANG AG, Bahnhofstraße 27, 96106 Ebern, Germany, www.weigang.de

Description

Version:

Coloured magnetic frame to clearly present documents. DIN A4 format can be used in portrait or landscape mode. Made of anti-reflective transparent film with 85% recycled material. Open narrow side to easily replace documents. Attaches magnetically to metallic surfaces such as whiteboards, perforated panels and metal doors.

Supplied with:

Set with 10 magnetic frames.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart