ESD label holder set, yellow 10 pieces, Label width unit G: 3

Article no.: 972318 3
Set price 10 Piece (INR 149.20 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
304 pieces in stock 304 pieces available in 11-14 working days

Select article variation and quantity

Label width unit G Set price 10 Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Height 14 mm
Width 60 mm
Colour yellow
suitable for label width in G 3
Set contents 10
Type of product Label holder

Identification & Classification

Article number 972318 3
EAN / GTIN 4067263037095
Manufacturer number 972318 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Label holder for mounting on the easyPick small parts storage bins. Labelling directly with water-soluble pen.

Suitable for:

No. 972312, 972313 and 972314 size 2×3/1; 2×6/1;3×3/1; 3×6/1; 3×6/3; 4×4/1; 4×6/1; 4×8/1.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart