easyPick ESD small parts storage bin Height 50 mm, Width×depth in G / type: 2X3/1

Article no.: 972313 2X3/1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
420 pieces in stock 420 pieces available in 11-14 working days

Select article variation and quantity

Width×depth in G / type Price per 1 Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Series easyPick
Height 50 mm
Width 50 mm
Depth 75 mm
Width in G 2
Depth in G 3
Number of compartments in box 1
Colour black
Type of product Small parts storage bins

Identification & Classification

Article number 972313 2X3/1
EAN / GTIN 4067263829904
Manufacturer number 972313 2X3/1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Non-warping ESD small parts storage bin easyPick, made of electrically conductive plastic.

Suitable for:

In all drawers with a 75 mm front height.

Downloads & documents

Suitable products

From the same series "easyPick" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart