{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Part described | whole article | |
| Series | easyPick | |
| ESD protected area (EPA) | yes | |
| Material | Plastic | |
| Colour | black | |
| Number of compartments | 1 | |
| Width | 50 mm | |
| Depth | 50 mm | |
| Height | 25 mm | |
| Manufacturer-specific unit | G | |
| Width in G | 2 | |
| Depth in G | 2 | |
| Suitable for | Drawers | |
| Front height | 50 mm | |
| With cover | no | |
| Content | single part | |
| Type of product | small parts storage bins |
| Article number | 972312 2X2/1 | |
| EAN / GTIN | 4067263981756 | |
| Manufacturer number | 972312 2X2/1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |