ESD Vario workbench with casing, height 850 mm, ESD worktop, 12×20G, Worktop length: 1500/3mm

Article no.: 972150 1500/3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days

Select article variation and quantity

Worktop length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7035
Part described Worktop; Frame
Material thickness 50 mm
Coating powder-coated
Steel hollow section construction yes
Colour, grey Light grey
Part described Fußteile; Korpus; Schubladen; Fußteile; Korpus; Schubladen
Series Vario
ESD protected area (EPA) yes
Material Chipboard shelf; sheet metal
Colour grey
Overall height 850 mm
Number of casings 1 pcs.
Position of body right-hand
Body height 300 mm
Body usable height 225 mm
Body width 400 mm
Body depth 650 mm
Lockable yes
Central locking yes
Type of lock cylinder lock
Support width 50 mm
Width of plate 1,500 mm
Depth of plate 750 mm
Thickness of plate 50 mm
Manufacturer-specific unit G
Width in G 12
Depth in G 20
Material of plate Chipboard shelf
Shape of plate Rectangular
With raised edge no
Edge band yes
Edge strip version on 4 sides
Plate coating hPL laminated plastic
Coating thickness 0.8 mm
Anti-static coating yes
Type of product workbench
Height adjustment no
Overall width 1,500 mm
Overall depth 750 mm
Max. load capacity 250 kg
Load capacity, distributed 250 kg
Body yes
Base no
Support leg yes
Worktop / cover plate provided yes
Mobile no

Identification & Classification

Article number 972150 1500/3
EAN / GTIN 4062406573430
Manufacturer number 972150 1500/3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Workbench in sturdy steel construction. Support legs 50 mm wide with cross bracing and mounting for height adjustment at 25 mm intervals. Feet with plastic pads, do not damage the floor. With 1 pair of stabilising plates for stiffening. Drawer cabinet can be locked centrally with cylinder lock. 100% full extension drawers with differential runners and 75 kg load capacity. Worktop made of 50 mm volume-conductive chipboard. Surface coating made of conductive HPL plastic ESDS 0.8 mm. Underside with counter-balance made of white laminated plastic. All-round 3 mm antistatic ABS edge band. With internal steel tube as reinforcement profile.

Fitted with:

Drawer front height, mm: 50, 75, 100

Supplied with:

2 × support legs, 1 × pair of stabilising plates, drawer cabinet with drawers, worktop.

Colour:

Body, drawers and support legs light grey similar to RAL 7035, ESD powder-coated.

Note:

Central hole for grounding plug No. 972827 size INT2W on the underside of the ESD worktop. Grounding plug must be ordered separately.
Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

From the same series "Vario" View all

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart