This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool cabinet complete with drawers, Usable height mm / model: 1050/A

Article no.: 970780 1050/A

Select article variation and quantity

Usable height mm / model Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 970780 1050/A
Manufacturer number 970780 1050/A
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cabinet can be centrally locked by a cylinder lock. With anti-roll lip on 3 sides, black (H = 25 mm) with ribbed rubber covering. Fork lift / pallet truck base 100 mm high.

Colour:

Body light grey RAL 7035, drawers mouse grey RAL 7005 powder-coated.

Note:

For storage of tools, a drawer inlay No. 970700 is required.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart