Bench vice with interchangeable jaws, Jaw width: 120mm

Article no.: 967110 120
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
98 pieces in stock 98 pieces available in 11-14 working days

Select article variation and quantity

Jaw width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 120 mm
Jaw capacity 150 mm
Clamping depth 80 mm
Pipe jaws clamp pipes with outer ⌀ 1 − 2.1/2 in
Opening direction opens to the front
Material Drop forged steel
Weight 11 kg
Type of product Machinist's vice

Identification & Classification

Article number 967110 120
EAN / GTIN 4045197694195
Manufacturer number 967110 120
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Entirely of forged steel − guaranteed unbreakable.
Slides forward on opening.
With pipe clamping jaws underneath the normal jaws. Powerful, CNC-machined precision spindle with rolled thread. Spindle and guides are protected from dirt. Large hardened anvil area for shaping and upsetting work. Double adjustable guide.
Replaceable jaws, surface-hardened. One side serrated, one side smooth (interchangeable).

Version - image:

Impact absorber washers.
Embossed measuring scale.
Guide setting: Internal hexagon screw with brass thrust washers – runs very easily.
Strong pipe jaws.

Advantage:

  • Tightening bar with impact-absorbing washers at both ends no irritating noise when the bar falls through.
  • Long-pitch thread spindle for quick opening and closing.
  • Interchangeable tightening bar.
  • Opening scale embossed into slide.

Supplied with:

Fasteners for attachment to the workbench.

Note:

For suitable height adjuster see No. 967520.

Warning:

Intended use
  • Use only in enclosed spaces.
  • Use only on a flat and clean base.
  • Use for clamping workpieces.
  • For clamping workpieces in the blank or partially machined state.
  • Use only when correctly assembled.
  • Use vice only with the spindle wrench supplied.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not make any unauthorised modifications.
  • Use only original spare parts and wearing parts.
  • It is not permissible to use auxiliary media when clamping items.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart