• Last chance! Soon no longer part of our assortment.

Base plate, width×depth: 888X600mm

Article no.: 961140 888X600
Price per 1 Piece (INR 6363.98 / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
78 pieces in stock 78 pieces available in 11-14 working days

Select article variation and quantity

width×depth (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 888 mm
Depth 600 mm
suitable for drawers usable width 918 mm
suitable for drawers usable depth 612 mm
Material Plastic
Colour black
Type of product Grid mat

Identification & Classification

Article number 961140 888X600
EAN / GTIN 4037519004157
Manufacturer number AQ-3415-CH8000
Manufacturer/responsible person rose plastic AG, Rupolzer Straße 53, 88138 HERGENSWEILER/LINDAU, Germany, www.rose-plastic.de

Description

Application:

Size 1056×624 for cutting to individual requirements.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart