GARANT easyFix set of holders plastic hooks, Type: 1

Article no.: 955860 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
323 pieces in stock 323 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation GARANT easyFix Haltersortiment Kunststoffhaken, Typ: 1
Colour black
Suitable for Perforated panels
Material of base plate plastic
Type of product Holder
Material plastic

Identification & Classification

Article number 955860 1
EAN / GTIN 4062406198053
Manufacturer number 955860 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Content:

2× Single hook No. 955630 size 32
2× Single hook No. 955630 size 62
1× Double hook No. 955635 size 32
1× Double hook No. 955635 size 62
2× Tool clip No. 955655 size 10
2× Tool clip No. 955655 size 15
2× Tool clip No. 955655 size 20
1× Flexible tool clip No. 955665 size 18−26
1× Screwdriver holder No. 955670 size 3
1× Screwdriver holder No. 955670 size 2
1× Pliers holder No. 955710 size 1
1× Plastic box No. 955790 size 74
1× Plastic box No. 955790 size 296

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart