GARANT easyFix double tool clip, Clamp ⌀: 6/6mm

Article no.: 955660 6/6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 1,301.00 / 1 Piece
  • from 5 Piece
    INR 1,084.00 / 1 Piece
on request
In stock Available in 11-14 working days
134 pieces in stock 134 pieces available in 11-14 working days

Select article variation and quantity

Clamp ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamp ⌀ 6 mm
Number of clamps per base plate 2
Clamping range ⌀ 6 mm - 10 mm
Type of product Clamping toolholder

Identification & Classification

Article number 955660 6/6
EAN / GTIN 4062406197162
Manufacturer number 955660 6/6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Note:

Can be inserted without base plate.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart