{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Easyfix | |
Usable height | 27 mm | |
Usable depth | 62 mm | |
Material of base plate | Plastic | |
Material of hook | Plastic | |
Type of base plate | single | |
Hook shape | Single hook | |
Type of product | Perforated panel hook |
Article number | 955630 62 | |
EAN / GTIN | 4062406196974 |