GARANT easyFix tool holder 90°, ⌀ 6 mm, Usable depth: 30mm

Article no.: 955560 30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 727.00 / 1 Piece
  • from 5 Piece
    INR 606.00 / 1 Piece
on request
In stock Available in 11-14 working days
1,238 pieces in stock 1,238 pieces available in 11-14 working days

Select article variation and quantity

Usable depth (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Usable height 18 mm
Usable depth 30 mm
Steel wire ⌀ 6 mm
Material of base plate Plastic
Material of wire Steel
Type of base plate single
Hook shape Single hook 90°
Type of product Perforated panel hook

Identification & Classification

Article number 955560 30
EAN / GTIN 4062406195809
Manufacturer number 955560 30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart