{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035; RAL 7016 | |
| Colour, grey | Light grey; Anthracite grey | |
| Part described | Lochwand; Standsäulen | |
| Manufacturer’s designation | Trennwand (2 Standsäulen und 3 Lochwände) einseitig, Breite: 1000mm | |
| Colour | grey; grey | |
| Colour selection | GARANT colours | |
| Surface | powder-coated | |
| Type of product | perforated panel | |
| Width | 1,000 mm | |
| Height | 2,125 mm | |
| Depth | 660 mm | |
| Weight | 32 kg | |
| Hole shape | square | |
| Hole dimension | 9 mm | |
| Hole spacing (grid) | 37 mm | |
| Load capacity | 200 kg | |
| Perforated panel version | can take items on one side | |
| Material | Sheet metal |
| Article number | 955430 1000 | |
| EAN / GTIN | 4062406163273 | |
| Manufacturer number | 955430 1000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |