Lock with locking arm

Article no.: 952110
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Diamond Stat™
Type of lock Replacement lock
Locking type Replacement lock
Lock numbers individually interchangeable no
Can be exchanged for lock barrel locking systems no
for workstations and storage solutions from build year 1990
for workstations and storage solutions up to build year Mid-2000
Material of push handle Plastic
Colour of push handle black
suitable for point locking 1-point or 3-point locking
Made by Eurolocks yes
Lock number Series 45
with designation field no
Number of keys 2
The lock barrel can be fitted directly no
Lock barrels can be changed no
HO locking system barrels can be fitted no
Type of product Fold-out handle

Identification & Classification

Article number 952110
EAN / GTIN 4045197574084
Manufacturer number 826S0035BL
Manufacturer/responsible person GARANT Productions GmbH, Otto-Knecht-Straße 3, 72766 REUTLINGEN-MITTELSTADT, Germany, www.hoffmann-group.com

Description

Version:

Made by EUROLOCKS, series 45 fitted to workbenches from build year 1990 to mid-2000.

Suitable for:

Tool cabinets No. 952000 − 953000, storage cabinets No. 947300; 947700; 947800, sliding door cabinets No. 953800 − 953900, and swing door cabinets No. 954000 − 954450.

Note:

  • When placing an order, state the item number of the cabinet and the build year; e.g. 5 pieces No. 952110 spare lock with locking arm for storage cabinet No. 953000 build year 10/93.
  • Shared keys available only for orders of 20 or more locks (except for: 45003).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart