Divider inserts Width 2G, suitable for drawer front height: 75mm

Article no.: 951721 75
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 154.00 / 1 Piece
  • from 5 Piece
    INR 129.00 / 1 Piece
on request
In stock Available in 11-14 working days
1,297 pieces in stock 1,297 pieces available in 11-14 working days

Select article variation and quantity

suitable for drawer front height (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 50 mm
Width 50 mm
Width in G 2
suitable for drawer front height 75 mm
Type of product Drawer divider

Identification & Classification

Article number 951721 75
EAN / GTIN 4062406136673
Manufacturer number 951721 75
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Dividers made of plastic for insertion into the slotted partitions for further division of the drawers.

Suitable for:

All slotted partitions of plastic. Ensure the drawer front height is correct!

Note:

Usable width of the plug-in dividers = width -12 mm. Example No. 951751, width 5G: Usable width = 125 mm - 12 mm = 113 mm.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart