easyPick small parts storage bin Height 75 mm, Width×depth in G / type: 4X4/1

Article no.: 951265 4X4/1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
2,175 pieces in stock 2,175 pieces available in 11-14 working days

Select article variation and quantity

Width×depth in G / type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Height 75 mm
Width 100 mm
Depth 100 mm
Width in G 4
Depth in G 4
Number of compartments in box 1
Colour anthracite
Type of product Small parts storage bins

Identification & Classification

Article number 951265 4X4/1
EAN / GTIN 4062406750848
Manufacturer number 951265 4X4/1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

In all drawers with a 100 mm or greater front height.

Downloads & documents

From the same series "easyPick" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart