easyPick small parts storage bin Height 25 mm, Width×depth in G / type: 2X2/1

Article no.: 951210 2X2/1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
1,053 pieces in stock 1,053 pieces available in 11-14 working days

Select article variation and quantity

Width×depth in G / type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Height 25 mm
Width 50 mm
Depth 50 mm
Width in G 2
Depth in G 2
Internal height 21.8 mm
Width internal 35 mm
Internal depth 35 mm
Number of compartments in box 1
Colour anthracite
Type of product Small parts storage bins

Identification & Classification

Article number 951210 2X2/1
EAN / GTIN 4062406138905
Manufacturer number 951210 2X2/1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

In all drawers with a 50 mm front height.

Downloads & documents

Suitable products

From the same series "easyPick" View all

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart