{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| With key | yes | |
| Number of keys | 2 | |
| Part of a locking system | yes | |
| Maximum number of locks | 100 | |
| With security card | yes | |
| Hierarchical levels | 1 | |
| Master key | yes | |
| HO locking system | yes | |
| Type of product | lock barrel |
| Article number | 950072 1/100 | |
| EAN / GTIN | 2050002041394 | |
| Manufacturer number | 238314 637790 0001 | |
| Manufacturer/responsible person | DOM Sicherheitstechnik GmbH & Co. KG, Wesslinger Straße 10-16, 50321 Brühl, Germany, www.dom-sicherheitstechnik.de |