• The item cannot be ordered due to missing prices.

Rear panel 2000 mm

Article no.: 946220 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Bay width in units Bay width 78 units
suitable for column frame height 2,000 mm
Application range Drawer/shelf combination unit
Type of product Rear panel

Identification numbers & Classifications

Article number 946220 2000
EAN / GTIN 4045197176516

Description

Application:

Absolutely necessary for stabilising each shelving bay. Suitable for assembly in 36 unit and 27 unit deep racks.

Colour:

Light grey RAL 7035 powder-coated.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart