This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool cabinet complete with drawers 200 kg, Usable height mm / model: 900/7

Article no.: 944101 900/7

Select article variation and quantity

Usable height mm / model Price per Piece (incl. VAT)

Availability

  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Securing aid: Punch out
  • Height adjustment interval: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Securing aid Punch out
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Width×depth in units 78×36 units
Height 1,000 mm
Width 1,431 mm
Depth 725 mm
Width in units 78 E
Depth in units 36 E
Usable height 900 mm
Drawer usable width 1,326 mm
Drawer usable depth 612 mm
Number of drawers 7
Weight 240 kg
Type of product Tool cabinet

Identification & Classification

Article number 944101 900/7
Manufacturer number 944101 900/7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cabinet body as described under No. 944001. Drawers as described under No. 944011.
Drawers with 200 kg load capacity.

Colour:

Body light grey RAL 7035, drawers signal blue RAL 5005 powder−coated.

Note:

  • Sets of dividers for complete drawers can be found under No. 960445960480.
  • When lifting and transporting the cabinets, make sure the drawers are well secured within the casing.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart