• The item cannot be ordered due to missing prices.

Assembly trolley 710/6

Article no.: 943225 710/6
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width×depth in units 36×36 U
Height 710 mm
Width 717 mm
Depth 725 mm
Width in units 36 E
Depth in units 36 E
Usable height 450 mm
Usable height for drawers 450 mm
Drawer body usable height 450 mm
Drawer usable width 612 mm
Drawer usable depth 612 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 100 mm
Fixed wheel ⌀ 100 mm
Castor ⌀ 100 mm
with anti-roll lip yes
Number of drawers 6
maximum load capacity 600 kg
Material of shelf Sheet metal with ribbed rubber
Storage yes
Version wheeled; with drawers
Anti-roll lip version 4-sided
Push handle yes
Positioning of the push handle Front face
Weight 117 kg
Type of product Assembly trolley

Identification numbers & Classifications

Article number 943225 710/6
EAN / GTIN 4045197479495

Description

Version:

With 2 ball-bearing fixed wheels and 2 castors ⌀ 100 mm, lockable. With anti-roll lip on 4 sides, ribbed rubber mat and 2 push handles. Can be locked using central locking. Full extension drawers as described under No. 943021, fitted with individual locking − prevents the drawers opening during movement.
Drawers with 75 kg load capacity.

Colour:

Body light grey RAL 7035, drawers signal blue RAL 5005 powder−coated.

Downloads & documents

Suitable products

Spare parts

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart