Drawer for swing-door cabinets, Width 30G, 26×16G, Drawer front height: 150mm

Article no.: 940641 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Drawer front height (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7035; RAL 7016
Colour, grey Light grey; Anthracite grey
Part described, Light grey Schubladenkorpus
Part described, Anthracite grey Schubladenfront
Material sheet metal
Surface powder-coated
Material thickness 0.9 mm
Front height HfS 150 mm
Usable width BnS 650 mm
Usable depth TnS 400 mm
Usable height HnS 125 mm
Manufacturer-specific unit, usable dimensions G
Usable width in G 26
Usable depth in G 16
Usable area in G 26×16
Pull-out length (partial/full extension) 100 %
With locking no
With grip handle yes
With labelling strip yes
Guided pull-out shelves yes
Type of drawer runner installation drawer runners for lateral assembly in the housing
Drawer runner type telescopic rails
With lock no
Max. load capacity, distributed 75 kg
Colour grey; grey
Type of product drawer
Weight 16 kg
Content single part

Identification & Classification

Article number 940641 150
EAN / GTIN 4062406068288
Manufacturer number 940641 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drawers for installation in GridLine cabinets. Aluminium handles with labelling strips that can be exchanged and rewritten. New type of drawer concept for optimum equipment with dividing material.

Suitable for:

Cabinets No. 940001 – 940103; No. 940111 – 940113, No. 940801 – 940843.

Colour:

Drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

Unsuitable for installation in sliding door cabinets.

Warning:

Intended use
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • For work in indoor industrial environments. For use on dry solid floors.
  • It is essential the cabinet is secured against toppling.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not make any unauthorised modifications.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place objects on cabinet shell that will extend beyond its edge.
  • Do not place articles in the cabinet roughly.
  • Do not store any flammable or chemical liquids.
  • Do not store any foodstuffs.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart