This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Door for the cabinet frame 450 mm

Article no.: 931061 450
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Application range Tool cabinet
Door stop right-hand
Type of product Door

Identification numbers & Classifications

Article number 931061 450

Description

Version:

Doors of sheet metal with a cylinder lock.

Suitable for:

Tool cabinet casing No. 931035.

Colour:

RAL 7016 anthracite, powder coated.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart