This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Workbench with 1 drawer and 1 door, Worktop length: 1500mm

Article no.: 930950 1500
1500

Select article variation and quantity

Worktop length (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 930950 1500
Manufacturer number 930950 1500
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Worktop 50 mm thick, non-warping beech marine ply, finished with clear UV varnish.
  • Frame − welded angle iron / sheet metal construction, extremely sturdy.
  • Drawers of sheet metal with aluminium grip handles and labelling strips. Can be pulled out 90 %
  • Doors of sheet metal.
  • Cylinder locks with 2 keys each, shared keys for each workbench.

Fitted with:

Drawer front height (right): 160 mm
Door height (right): 380 mm

Colour:

Body light grey RAL 7035, drawers and doors signal blue RAL 5005 powder−coated.

Note:

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart