{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Part described | whole article | |
| Coating | galvanised | |
| Manufacturer’s designation | Fachboden fest, mit 4 Trägern, Typ: 1 | |
| Material | sheet metal | |
| Colour | silver | |
| Adjustable depth | no | |
| Depth | 590 mm | |
| Usable width | 515 mm | |
| Usable depth | 590 mm | |
| Load capacity | 100 kg | |
| Type of product | storage shelf | |
| Content | single part |
| Article number | 929581 1 | |
| EAN / GTIN | 4067263118886 | |
| Manufacturer number | 929581 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |